This product requires certification to purchase.

1 x 1-19/16 in. CTS x Meter Angle Supply Stop Key Valve

You last purchased this on
 
Ford Meter Box

1 x 1-19/16 in. CTS x Meter Angle Supply Stop Key Valve

  • Fast #
  • Part #FKV43444WQNL
  • Item #3653969
  • Manufacturer Part #KV43-444W-Q-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 x 1-19/16 in. CTS x Meter Angle Supply Stop Key Valve

  • Fast #
  • Part #FKV43444WQNL
  • Item #3653969
  • Manufacturer Part #KV43-444W-Q-NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • The product has the letters “NL” cast into the main body for lead-free identification
  • Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Padlock wing for locking valve in closed position
  • Meets 100 PSI working pressure requirements of AWWA standard C800
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
Quick Joint
End Connection 2:
Meter Swivel Nut
End Connections:
Quick Joint x Meter Swivel Nut
Fitting Type:
Stop
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-11/16 in
Material:
Brass, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1 in
Weight:
2.3 lb