This product requires certification to purchase.

1 x 1 in. Water Meter Yokebox

You last purchased this on
 
Ford Meter Box

1 x 1 in. Water Meter Yokebox

  • Fast #
  • Part #FYL111444TNL
  • Item #4474049
  • Manufacturer Part #YL111-444-T-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 x 1 in. Water Meter Yokebox

  • Fast #
  • Part #FYL111444TNL
  • Item #4474049
  • Manufacturer Part #YL111-444-T-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Coating:
Black Electrocoated Epoxy
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Cast Iron
Product Type:
Yokebox
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov