1 x 3/4 in. Pack Joint x MIPS Coupling
1 x 3/4 in. Pack Joint x MIPS Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- End Connection 1:
- Pack Joint
- End Connection 2:
- MIPS
- End Connections:
- Pack Joint x MIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Coupling
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 2 lb