1 x 3/4 x 2 in. Flare x Meter Angle Supply Stop Key Valve
1 x 3/4 x 2 in. Flare x Meter Angle Supply Stop Key Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Flare x Meter Swivel Nut
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-11/16 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 1 in x 3/4 in
- Weight:
- 1.8086 lb