1 x 3/4 x 3/4 in. Quick Joint Brass Reducing Branch Wye
1 x 3/4 x 3/4 in. Quick Joint Brass Reducing Branch Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Ford recommends insert stiffeners when using plastic pipe or tubing
- Products sold in select areas only. Please contact your local branch for availability in your area
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Quick Joint
- End Connection 2:
- Quick Joint
- End Connection 3:
- Quick Joint
- End Connections:
- Quick Joint
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing, Wye, Branch
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov