This product requires certification to purchase.

1 x 3/4 x 3/4 in. Quick Joint x MIPT Water Service Brass U Branch Piece

You last purchased this on
 
Ford Meter Box

1 x 3/4 x 3/4 in. Quick Joint x MIPT Water Service Brass U Branch Piece

  • Fast #
  • Part #FU484314QNL
  • Item #4623610
  • Manufacturer Part #U48-43-14-Q-NL
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 x 3/4 x 3/4 in. Quick Joint x MIPT Water Service Brass U Branch Piece

  • Fast #
  • Part #FU484314QNL
  • Item #4623610
  • Manufacturer Part #U48-43-14-Q-NL
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Quick Joint
End Connection 2:
MIPT
End Connection 3:
MIPT
End Connections:
Quick Joint x MIPT x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov