This product requires certification to purchase.

1 x 3 in. Stainless Steel Snap Clamp

You last purchased this on
 
Ford Meter Box

1 x 3 in. Stainless Steel Snap Clamp

  • Fast #
  • Part #FFSC1323
  • Item #99318
  • Manufacturer Part #FSC-132-3
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 x 3 in. Stainless Steel Snap Clamp

  • Fast #
  • Part #FFSC1323
  • Item #99318
  • Manufacturer Part #FSC-132-3
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ford snap clamps offer a handy and economical way to repair pinholes and other small leaks that do not require a full 360 degree gasket seal
  • A gridded gasket design and cushion lugs make them ideal for older pitted pipe that has worn thin over the years
  • Drop-in bolt design allows bolts to remain attached - no loose parts to lose in the ditch
  • Gaskets are heavy-grid design and extend lug to lug
  • 3/8 in x 3-1/2 in bolt
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Repair Clamps
Fits Pipe Size:
1 in
Length:
3 in
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
NBR
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov