This product requires certification to purchase.

1 x 5/8 x 5/8 in. Pack Joint x Meter Swivel Water Service Brass U Branch Assembly

You last purchased this on
 
Ford Meter Box

1 x 5/8 x 5/8 in. Pack Joint x Meter Swivel Water Service Brass U Branch Assembly

  • Fast #
  • Part #FUV4342W65NL
  • Item #4567517
  • Manufacturer Part #UV43-42W-65-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 x 5/8 x 5/8 in. Pack Joint x Meter Swivel Water Service Brass U Branch Assembly

  • Fast #
  • Part #FUV4342W65NL
  • Item #4567517
  • Manufacturer Part #UV43-42W-65-NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Meter Swivel Nut
End Connection 3:
Meter Swivel Nut
End Connections:
Pack Joint x Meter Swivel Nut x Meter Swivel Nut
Fitting Size 1:
1 in
Fitting Size 2:
5/8 in
Fitting Size 3:
5/8 in
Fitting Sizes:
1 in x 5/8 in x 5/8 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov