10 in. Brass Double Strap Saddle
10 in. Brass Double Strap Saddle
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-900
- Fits Pipe Size:
- 10 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 3/4 in
- UL Listed:
- No