This product requires certification to purchase.

10 x 1 in. IP PVC Ductile Iron Double Strap Saddle

You last purchased this on
 
Ford Meter Box

10 x 1 in. IP PVC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF2021110IP4
  • Item #422304
  • Manufacturer Part #F202-1110-IP4
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

10 x 1 in. IP PVC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF2021110IP4
  • Item #422304
  • Manufacturer Part #F202-1110-IP4
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
10 in
Material:
Ductile Iron
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
10.75 in - 11.10 in
Tap Size:
1 in