This product requires certification to purchase.

11-1/2 in. Lock Top Lid for Type C Cover

You last purchased this on
 
Ford Meter Box

11-1/2 in. Lock Top Lid for Type C Cover

  • Fast #
  • Part #FC3L
  • Item #886629
  • Manufacturer Part #C3L
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

11-1/2 in. Lock Top Lid for Type C Cover

  • Fast #
  • Part #FC3L
  • Item #886629
  • Manufacturer Part #C3L
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard pentagon bolt furnished with locking lids
  • Lid is cast iron per ASTM A-48 class 25
  • Requires Certification

Specifications

ASTM:
ASTM A-48
Brand Model Compatibility:
C Meter Box Cover
Coating:
E-Coating
Color Finish Name:
Black
Depth:
1-1/32 in
Diameter:
12-5/8 in
Diameter - Inside 1:
11-1/2 in
Material:
Cast Iron
Product Type:
Lid, Locking Overlapping
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
10.2 lb
Width:
11-1/2 in