11-1/2 in. Single Cover with Locking Lid
11-1/2 in. Single Cover with Locking Lid
Frequently Purchased Together
Product Details
Product Details
- Standard pentagon bolt furnished with locking lids
- Frame and lid are cast iron per ASTM A-48 class 25
- Available with precast holes for electronic meter reading modules. Add to catalog number: "-T" for single hole, "-TT" for double hole
- Standard pentagon bolt furnished with locking lids. Larger size is available. Add "-LB" to catalog number. For non-locking lid, add "-LL"
- Frame and lid are cast iron per ASTM A48, class 25
- Finish is black e-coating
Specifications
- ASTM:
- ASTM A-48
- Coating:
- Epoxy
- Color Finish Name:
- Black
- Depth:
- 3-17/32 in
- Diameter:
- 22-1/8 in
- Diameter - Inside 1:
- 11-1/2 in
- Height:
- 4 in
- Material:
- Cast Iron
- Product Type:
- Lid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 35 lb
- Width:
- 11-1/2 in