11-13/16 in. Plastic Inner Lid
11-13/16 in. Plastic Inner Lid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Black high impact polystyrene plastic
- Two, 1/4" holes provide drainage and also provides a means for attaching a handle
- Dish-type design allows additional space for meter reading module between top lid and inner lid
- Inner lid knock out allows meter reading module attachment
- Reverse positioning of dish-type design inner lid allows to raise the meter reading module 2" closer to grade level
Specifications
- Color Finish Name:
- Black
- Diameter:
- 11-13/16 in
- Height:
- 2 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Product Type:
- Lid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 1 lb