12-1/8 in. Universal Key for Yokebox
12-1/8 in. Universal Key for Yokebox
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM B-633
- Height:
- 12-1/8 in
- Material:
- Ductile Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Width:
- 4-5/32 in