12 in. Ultra Flex Coupling
Ultra-Flex 12 in. Ultra Flex Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Center sleeve: Ductile iron per ASTM A536 Grade 65-45-12
- End rings: Ductile iron per ASTM A536 Grade 65-45-12
- Bolts and nuts: High strength low alloy steel per ASTM A242 and AWWA C111 bolts have an oval neck beneath the head which rests within the end ring to prevent bolts from rotating while tightening
- Coating: Black, fusion bonded epoxy applied per AWWA C213
- Gasket: Buna-N rubber per ASTM D2000, EPDM is available
- Pressure rating: 350 psi rated working water pressure in sizes 3" through 12" 250 psi rated working water pressure in 16"
- NSF 61 approved
- Complies with AWWA C219
Specifications
- ASTM:
- ASTM A-242, ASTM A-536, ASTM D-2000
- Application:
- Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Ultra-Flex
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- Length:
- 9 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 525 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 12.75 in - 14.38 in
- Weight:
- 92 lb