12 in. Flanged and Mechanical Joint Stainless Steel Tapping Sleeve
12 in. Flanged and Mechanical Joint Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2000, ASTM A-36, ASTM A-240
- AWWA:
- AWWA C-207
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 13.20 in - 13.50 in
- Tap Size:
- 12 in