This product requires certification to purchase.

12 in. IP 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe

You last purchased this on
 
Ford Meter Box

12 in. IP 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe

  • Fast #
  • Part #FFS3131320IP6
  • Item #7857359
  • Manufacturer Part #FS313-1320-IP6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

12 in. IP 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe

  • Fast #
  • Part #FFS3131320IP6
  • Item #7857359
  • Manufacturer Part #FS313-1320-IP6
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
12 in
Material:
Rubber, Stainless Steel
Material Type:
304, Buna-N
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
12.75 in - 13.20 in
Tap Size:
1-1/2 in
Width:
7-1/2 in