12 x 1-1/2 in. IP Brass Double Strap Saddle
12 x 1-1/2 in. IP Brass Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 1-1/2 in