This product requires certification to purchase.

12 x 1 in. Brass Saddle with Iron Pipe Tap

You last purchased this on
 
Ford Meter Box

12 x 1 in. Brass Saddle with Iron Pipe Tap

  • Fast #
  • Part #FS711204
  • Item #895607
  • Manufacturer Part #S71-1204
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

12 x 1 in. Brass Saddle with Iron Pipe Tap

  • Fast #
  • Part #FS711204
  • Item #895607
  • Manufacturer Part #S71-1204
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
12 in
Material:
Brass, Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1 in