This product requires certification to purchase.

12 x 12 x 4 in. Flanged and Mechanical Joint 304L Stainless Steel Tap on Pipe Sleeve

You last purchased this on
 
Ford Meter Box

12 x 12 x 4 in. Flanged and Mechanical Joint 304L Stainless Steel Tap on Pipe Sleeve

  • Fast #
  • Part #FFTSS13504
  • Item #500691
  • Manufacturer Part #FTSS-1350-4
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

12 x 12 x 4 in. Flanged and Mechanical Joint 304L Stainless Steel Tap on Pipe Sleeve

  • Fast #
  • Part #FFTSS13504
  • Item #500691
  • Manufacturer Part #FTSS-1350-4
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-36, ASTM D-2000
AWWA:
AWWA C-228, AWWA C-207
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
12 in
Fitting Type:
Reducing
MSS:
MSS SP-60
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
13.20 in - 13.50 in
Tap Size:
4 in