This product requires certification to purchase.

12 x 12 x 6 in. IPT Stainless Steel Tap-on-Pipe Sleeve

You last purchased this on
 
Ford Meter Box

12 x 12 x 6 in. IPT Stainless Steel Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFAST13506
  • Item #394059
  • Manufacturer Part #FAST-1350-6
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

12 x 12 x 6 in. IPT Stainless Steel Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFAST13506
  • Item #394059
  • Manufacturer Part #FAST-1350-6
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 150
ASTM:
ASTM D-2000, ASTM A-36, ASTM A-240
AWWA:
AWWA C-228, AWWA C-207
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
12 in
Fitting Type:
Reducing
MSS:
MSS SP-60
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
13.10 in - 13.50 in
Tap Size:
6 in