12 x 12 x 8 in. IPT Stainless Steel Tap-on-Pipe Sleeve
12 x 12 x 8 in. IPT Stainless Steel Tap-on-Pipe Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 150
- ASTM:
- ASTM A-36, ASTM C-207 Class D, ASTM D-2000
- AWWA:
- AWWA C-228, AWWA C-207 Class D
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- MSS:
- MSS SP-60
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 8 in