This product requires certification to purchase.

12 x 2 in. CC Brass Bolted Saddle 2 Piece

You last purchased this on
 
Ford Meter Box

12 x 2 in. CC Brass Bolted Saddle 2 Piece

  • Fast #
  • Part #FS9021207
  • Item #5164818
  • Manufacturer Part #S902-1207
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

12 x 2 in. CC Brass Bolted Saddle 2 Piece

  • Fast #
  • Part #FS9021207
  • Item #5164818
  • Manufacturer Part #S902-1207
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
2 in