12 x 2 in. CC Stainless Steel Double Strap Saddle
12 x 2 in. CC Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 3-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 2 in