12 x 2 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle
12 x 2 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle
Frequently Purchased Together
Product Details
Product Details
- One side of the saddle has closed lugs to allow pre-assembly of the saddle straps to facilitate installation
- The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
- Heavy hex nuts - nuts are coated to prevent galling
- Ductile iron and asbestos-cement pipe
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 12.75 in - 13.2 in
- Tap Size:
- 2 in
- UL Listed:
- Yes