This product requires certification to purchase.

12 x 8 x 16 in. Flanged Carbon Steel Tapping Sleeve

You last purchased this on
 
Ford Meter Box

12 x 8 x 16 in. Flanged Carbon Steel Tapping Sleeve

  • Fast #
  • Part #FFTS13608
  • Item #424264
  • Manufacturer Part #FTS-1360-8
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

12 x 8 x 16 in. Flanged Carbon Steel Tapping Sleeve

  • Fast #
  • Part #FFTS13608
  • Item #424264
  • Manufacturer Part #FTS-1360-8
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-242, ASTM A-36, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-223
Clean Bagged:
No
Coating:
Black, Black Epoxy
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
12 in
Fitting Type:
Sleeve
IAPMO Listed:
No
Length:
16 in
MSS:
MSS SP-60
Material:
Carbon Steel, Rubber
Material Type:
Buna-N
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
13.13 in - 13.60 in
Tap Size:
8 in
UL Listed:
Yes