13-1/4 in. Yokebox Upper Casting with Anchor Lug
13-1/4 in. Yokebox Upper Casting with Anchor Lug
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25
- Coating:
- Black Electrocoated Epoxy
- Color Finish Name:
- Black
- Height:
- 7 in
- Length:
- 13-1/4 in
- Material:
- Cast Iron
- Pressure Class:
- 25#
- Product Type:
- Lug, Yokebox Upper Section
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Waterworks Application:
- Water
- Weight:
- 14 lb
- Width:
- 7-1/8 in