15 in. 1-Cover with Locking Lid
15 in. 1-Cover with Locking Lid
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48-92
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Width:
- 15 in