This product requires certification to purchase.

15 x 10 in. Circle Repair Clamp

You last purchased this on
 
Ford Meter Box

15 x 10 in. Circle Repair Clamp

  • Fast #
  • Part #FF2118415
  • Item #895012
  • Manufacturer Part #F2-1184-15
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

15 x 10 in. Circle Repair Clamp

  • Fast #
  • Part #FF2118415
  • Item #895012
  • Manufacturer Part #F2-1184-15
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
10 in
Length:
15 in
Material:
Stainless Steel
Material Type:
304L
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov