This product requires certification to purchase.

16 x 2 in. CC Double Band Brass Saddle

You last purchased this on
 
Ford Meter Box

16 x 2 in. CC Double Band Brass Saddle

  • Fast #
  • Part #F202BS1840CC7
  • Item #893763
  • Manufacturer Part #202BS-1840-CC7
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

16 x 2 in. CC Double Band Brass Saddle

  • Fast #
  • Part #F202BS1840CC7
  • Item #893763
  • Manufacturer Part #202BS-1840-CC7
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
16 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
2 in