This product requires certification to purchase.

16 x 2 in. IP Brass and Stainless Steel Double Strap Saddle

You last purchased this on
 
Ford Meter Box

16 x 2 in. IP Brass and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #F202BS1740IP7
  • Item #1828826
  • Manufacturer Part #202BS-1740-IP7
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

16 x 2 in. IP Brass and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #F202BS1740IP7
  • Item #1828826
  • Manufacturer Part #202BS-1740-IP7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
16 in
Material:
Brass, Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
2 in