16 x 6 in. Flanged Stainless Steel Tapping Sleeve
16 x 6 in. Flanged Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-207, AWWA C-228, AWWA C-223
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Tapping Sleeve
- IAPMO Listed:
- No
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 17.32 in - 17.80 in
- Tap Size:
- 6 in
- UL Listed:
- No