This product requires certification to purchase.

18 x 4 in. Polyethylene Insulating Disc

You last purchased this on
 
Ford Meter Box

18 x 4 in. Polyethylene Insulating Disc

  • Fast #
  • Part #FCCID184
  • Item #4328850
  • Manufacturer Part #CCID-18-4
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

18 x 4 in. Polyethylene Insulating Disc

  • Fast #
  • Part #FCCID184
  • Item #4328850
  • Manufacturer Part #CCID-18-4
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used on 18 in tie strap
  • Closed-cell polyethylene foam resists moisture absorption
  • Provides extra protection against meter freeze-ups
  • Plastic tie strap handle to assist in disc removal
  • Requires Certification

Specifications

Diameter:
18 in
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Product Type:
Insulating Disc
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Thickness:
4 in