2-31/100 x 1-1/2 in. Copper Brass Water Service Gasket
2-31/100 x 1-1/2 in. Copper Brass Water Service Gasket
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 2-31/100 in
- Material:
- Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov