This product requires certification to purchase.

2 in. CTS Pack Joint x IPS Compression Brass Coupling

You last purchased this on
 
Ford Meter Box

2 in. CTS Pack Joint x IPS Compression Brass Coupling

  • Fast #
  • Part #FC4577NL
  • Item #4409841
  • Manufacturer Part #C45-77-NL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

2 in. CTS Pack Joint x IPS Compression Brass Coupling

  • Fast #
  • Part #FC4577NL
  • Item #4409841
  • Manufacturer Part #C45-77-NL
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov