This product requires certification to purchase.

2 in. FIPT x Meter Flanged Brass Meter Angle Ball Flange Valve

You last purchased this on
 
Ford Meter Box

2 in. FIPT x Meter Flanged Brass Meter Angle Ball Flange Valve

  • Fast #
  • Part #FBFA13777WNL
  • Item #3973398
  • Manufacturer Part #BFA13-777W-NL
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

2 in. FIPT x Meter Flanged Brass Meter Angle Ball Flange Valve

  • Fast #
  • Part #FBFA13777WNL
  • Item #3973398
  • Manufacturer Part #BFA13-777W-NL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid one piece tee-head and stem
  • A snap ring locks the stem into the body of the valve
  • Padlock wing for locking valve in closed position
  • Hole for attaching handle is provided in tee-head
  • Hole for attaching handle is provided in the tee-head
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
Meter Flanged
End Connections:
FPT x Meter Flanged
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/16 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
2 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material:
EPDM
Valve Size:
2 in
Weight:
9.1 lb