2 in. FIP x PVC Curb Stop Angle Ball Valve
2 in. FIP x PVC Curb Stop Angle Ball Valve
Frequently Purchased Together
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
- The product has the letters “NL” cast into the main body for lead-free identification
- Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- Ends are integral or secured with adhesive to prevent unintentional disassembly
- Hole for attaching handle is provided in the tee-head
- 300 psi working pressure
- Padlock wing for locking valve in closed position
- Conforms to AWWA C700 for meter threads
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-700, AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- FIPT
- End Connections:
- Pack Joint x FIPT
- Fitting Type:
- Stop
- Inlet Service Size:
- 2 in
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Weight:
- 10.8 lb