This product requires certification to purchase.

2 in. MIP x CTS Grip Joint Ball Corporation Stop

You last purchased this on
 
Ford Meter Box

2 in. MIP x CTS Grip Joint Ball Corporation Stop

  • Fast #
  • Part #FFB11007G
  • Item #885017
  • Manufacturer Part #FB1100-7-G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

2 in. MIP x CTS Grip Joint Ball Corporation Stop

  • Fast #
  • Part #FFB11007G
  • Item #885017
  • Manufacturer Part #FB1100-7-G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
MIPS
End Connection 2:
Grip Joint
End Connections:
MIPS x Grip Joint
Inlet Service Size:
2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
OutletMeter Size:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov