2 in. Pack Joint Brass 90 Degree Elbow Coupling
2 in. Pack Joint Brass 90 Degree Elbow Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Recommended only for SCH 40 and SCH 80 pipe
- Products sold in select areas only. Please contact your local branch for availability in your area
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, 90°, Elbow, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov