This product requires certification to purchase.

2 in. Quick Joint x Meter Flanged Brass Meter Angle Ball Flange Valve

You last purchased this on
 
Ford Meter Box

2 in. Quick Joint x Meter Flanged Brass Meter Angle Ball Flange Valve

  • Fast #
  • Part #FBFA43777WQNL
  • Item #4346452
  • Manufacturer Part #BFA43-777W-Q-NL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

2 in. Quick Joint x Meter Flanged Brass Meter Angle Ball Flange Valve

  • Fast #
  • Part #FBFA43777WQNL
  • Item #4346452
  • Manufacturer Part #BFA43-777W-Q-NL
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Quick Joint
End Connection 2:
Meter Flanged
End Connections:
Quick Joint x Meter Flanged
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/16 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
2 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material:
EPDM
Valve Size:
2 in
Weight:
9.1 lb