2 in. Female Flare x Male Flare Server Insulator
2 in. Female Flare x Male Flare Server Insulator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
- The product has the letters "NL" cast into the main body for lead-free identification
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- Threaded nylon bushing assembled between to flare copper adapters provides protection against service line electrolysis
- Body design provides wrench lugs to facilitate installation
- 150 psi working pressure
- Various service line connection types are available
-
Lead Law Compliant
Specifications
- Application:
- Potable Water
- Depth:
- 6-13/16 in
- End Connection 1:
- Female Flare
- End Connection 2:
- Male Flare
- End Connections:
- Female Flare x Male Flare
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Product Type:
- Insulator
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 7.1 lb