2 in. FIPT Brass Ball Curb Valve
2 in. FIPT Brass Ball Curb Valve
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-19/64 in
- Material:
- Brass
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 2 in
- Weight:
- 8.9 lb