2 in. Meter Flanged x FIPT Brass Angle Dual Check Valve
2 in. Meter Flanged x FIPT Brass Angle Dual Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large and small poppet assemblies- includes acetyl plastic poppet's, stainless steel springs and EPDM O-ring
- In-line accessible for quick inspection and replacement of internal working parts without removing the valve from the service line
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- End Connection 1:
- Meter Flanged
- End Connection 2:
- FIPT
- End Connections:
- Meter Flanged x FIPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 2 in
- Valve Type:
- Angle Dual Check Valve
- Weight:
- 8.4 lb