This product requires certification to purchase.

2 in. MIPS x Grip Joint Brass Ball Corp Valve

You last purchased this on
 
Ford Meter Box

2 in. MIPS x Grip Joint Brass Ball Corp Valve

  • Fast #
  • Part #FFB11007GNL
  • Item #4328846
  • Manufacturer Part #FB1100-7-G-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

2 in. MIPS x Grip Joint Brass Ball Corp Valve

  • Fast #
  • Part #FFB11007GNL
  • Item #4328846
  • Manufacturer Part #FB1100-7-G-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Grip Joint
End Connections:
MPT x Grip Joint
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
2 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
2 in
Weight:
9.4 lb