This product requires certification to purchase.

2 in. Pack Joint Brass 90 Degree Elbow Coupling

You last purchased this on
 
Ford Meter Box

2 in. Pack Joint Brass 90 Degree Elbow Coupling

  • Fast #
  • Part #FL4477NL
  • Item #3930010
  • Manufacturer Part #L44-77-NL
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

2 in. Pack Joint Brass 90 Degree Elbow Coupling

  • Fast #
  • Part #FL4477NL
  • Item #3930010
  • Manufacturer Part #L44-77-NL
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, 90°, Elbow, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov