2 in. Valve Handle
2 in. Valve Handle
Package Quantity Info:
Each: 1 Case: 11-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 4-7/8 in
- Material:
- Brass
- Product Type:
- Valve Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov