2 Meter Flange X Male Iron Pipe Bronze Meter Flange
2 Meter Flange X Male Iron Pipe Bronze Meter Flange
Frequently Purchased Together
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
- The product has the letters “NL” cast into the main body for lead-free identification
- Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- Drop-in meter gaskets are included with all 1-1/2 in. and 2 in. meter flanges
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Potable Water
- Depth:
- 2-1/8 in
- End Connection 1:
- Meter Flanged
- End Connection 2:
- MIPS
- End Connections:
- Meter Flanged x MIPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Meter Flange
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 3.4 lb