This product requires certification to purchase.

2 x 1 in. MIP x FIP Water Service Brass Bushing

You last purchased this on
 
Ford Meter Box

2 x 1 in. MIP x FIP Water Service Brass Bushing

  • Fast #
  • Part #FBBIA74NL
  • Item #4409523
  • Manufacturer Part #BBIA-74-NL
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

2 x 1 in. MIP x FIP Water Service Brass Bushing

  • Fast #
  • Part #FBBIA74NL
  • Item #4409523
  • Manufacturer Part #BBIA-74-NL
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-800
End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MIPS x FIPS
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov