2 x 2 in. Flare x Meter Flange Angle Key Valve
2 x 2 in. Flare x Meter Flange Angle Key Valve
Frequently Purchased Together
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
- The product has the letters "NL" cast into the main body for lead-free identification
- Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- Padlock wing for locking valve in closed position
- Flat drop-in gaskets included
- Slotted holes are standard on 2" flanged angle meter valves, allowing 1-1/2" flange meter connection
- Meets 80 psi pressure requirement of AWWA standard C800
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75
- AWWA:
- AWWA C-800
- Application:
- Potable Water
- End Connection 1:
- Flare Sweat
- End Connection 2:
- Meter Flanged
- End Connections:
- Flare Sweat x Meter Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Height:
- 3-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Brass, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Meter Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 10.8 lb