This product requires certification to purchase.

2 x 2 x 3/4 in. Pack Joint x Female Water Service Brass Reducing Tee

You last purchased this on
 
Ford Meter Box

2 x 2 x 3/4 in. Pack Joint x Female Water Service Brass Reducing Tee

  • Fast #
  • Part #FT440773NL
  • Item #4409092
  • Manufacturer Part #T440-773-NL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

2 x 2 x 3/4 in. Pack Joint x Female Water Service Brass Reducing Tee

  • Fast #
  • Part #FT440773NL
  • Item #4409092
  • Manufacturer Part #T440-773-NL
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connection 3:
Female
End Connections:
Pack Joint x Female
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov